
3/8" Drive, 3/4" SAE Socket, 6 Points, Standard 6Pt, 3/4", 3/8"Dr
Mfr # KTI-22124
Zoro # G7044383
product price: $2.95
/eaSold in multiples of 5 for $14.75
Key Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-22124
Zoro #
G7044383
UPC #
00769622221247
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
3/4"
Details
Item
Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Regular
Description
Standard Socket,6Pt,3/4 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.