3/8" Drive, 3/8" SAE Socket, 12 Points, 12Pt, 3/8", 3/8"Dr

  • Mfr # KTI-22512

  • Zoro # G7042819


product price:  $1.69
/ea
Sold in multiples of 7 for $11.83

Key Features

Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI-22512
Zoro #
G7042819
UPC #
00769622225122
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
3/8"

Details

Item
Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Material
Chrome Vanadium Steel
Socket Type
Standard
Features
Heat Treated

Description

Socket, 12Pt, 3/8 In.,3/8 In.Dr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.