Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 3/8" SAE Socket, 6 Points, Standard 6Pt, 3/8", 3/8"Dr

  • Mfr # KTI-22112

  • Zoro # G7044438


product price: $2.69
/ea
Sold in multiples of 8 for $21.52

Key Features

Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22112
Zoro #
G7044438
UPC #
00769622221124
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
3/8"

Details

Item
Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Regular
Features
Heat Treated, High Polish

Description

Standard Socket,6Pt,3/8 In.,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.