
3/8" Drive, 5/16" SAE Socket, 12 Points, Deep, 3/8"Drive, 5/16
Mfr # KTI-22410
Zoro # G6999787
product price:Â $4.19
/ea
Sold in multiples of 5 for $20.95
Key Features
Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTI-22410
Zoro #
G6999787
UPC #
00769622224101
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
5/16"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Material
Chrome Vanadium Steel
Description
Socket,Deep,12 pt.,3/8 In.Drive,5/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.