Zoro Homepage

3/8" Drive, 5/8" SAE Socket, 12 Points, Deep 12Pt, 5/8", 3/8"Dr

  • Mfr # KTI-22420

  • Zoro # G7042767


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22420
Zoro #
G7042767
UPC #
00769622224200
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
5/8"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Material
Chrome Vanadium Steel
Features
Heat Treated

Description

Deep Socket, 12Pt, 5/8 In.,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.