Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 5/8" SAE Socket, 6 Points, Spark Plug 5/8", 6Pt, 3/8"Dr

  • Mfr # KTI-22221

  • Zoro # G7044243


product price: $2.55
/ea
Sold in multiples of 5 for $12.75

Key Features

Drive Size
3/8"
Size
5/8"
Finish
Polished chrome
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22221
Zoro #
G7044243
UPC #
00769622222213
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
5/8"

Details

Item
Spark Plug Socket
Finish
Polished chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Spark Plug
Category Type
Spark Plug Socket
Material
Chrome Vanadium Steel

Description

Spark Plug Socket,5/8 In., 6Pt,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.