Zoro Homepage

3/8" Drive, 6mm Metric Socket, 6 Points

  • Mfr # KTI-27206

  • Zoro # G7002620


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-27206
Zoro #
G7002620
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
6mm

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Deep

Description

Socket,Deep 3/8 In. Drive,6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.