
3/8" Drive, 7/8" SAE Socket, 12 Points, Deep 12Pt, 7/8", 3/8"Dr
Mfr # KTI-22428
Zoro # G7042837
product price: $4.95
/eaSold in multiples of 4 for $19.80
Key Features
Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-22428
Zoro #
G7042837
UPC #
00769622224286
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
7/8"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Material
Chrome Vanadium Steel
Description
Deep Socket, 12Pt, 7/8 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.