Shop K-TOOL INTERNATIONAL
See all product information
Create Account
3/8" Drive, 7mm Metric Socket, 6 Points, Chrome 7mm, 3/8"Dr
- Mfr # KTI-27107
- Zoro # G7043211
product price:Â
$
0.82
/ea
Sold in multiples of 16 for
$13.12
Key Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Features
Heat Treated, High Polish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-27107
- Zoro #
- G7043211
- UPC #
- 00769622271075
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 7mm
Details
- Item
- Socket
- Finish
- High Polished Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Socket Type
- Standard
- Material
- Chrome Vanadium Steel
- Features
- Heat Treated, High Polish
Description
Chrome Socket,7mm,3/8 In.Dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.