MTS-PSH38M-BLU 0.37 in. Metric PEG Socket Holder; Blue
- Mfr # MTS-PSH38M-BLU
- Zoro # G604087909
product price:Â
$
38.25
/ea
Key Features
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTS-PSH38M-BLU
- Zoro #
- G604087909
- UPC #
- 781033528517
- Country of Origin
- China
Details
- Item
- Socket
- SAE or Metric
- Metric
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Friction Peg Socket Holders are designed for Shallow & Deep Sockets
- Made of a chemical resistant rubber over mold with easy to read socket size indicators
- These two-row socket holders can be stored in a drawer, toolbox, or tool cart
- Perfect for easily moving sockets from the toolbox to workstation and back without falling off
- Color: Blue
- Size: 0.37 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.