
3/8" Drive, 8mm Metric Socket, 12 Points, Chrme, Shallow, 12 pt, 3/8"Drive, 8mm
Mfr # KTI-27508
Zoro # G7000469
product price: $3.35
/ea
Sold in multiples of 7 for $23.45
Key Features
Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-27508
Zoro #
G7000469
UPC #
00769622275080
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
8mm
Details
Item
Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
Material
Chrome Vanadium Steel
Description
Socket,Chrme,Shallow,12 pt,3/8 In.Drive,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.