K-Tool International

3/8" Drive, 8mm Metric Socket, 12 Points


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/8"
  • Socket Type Deep
  • SAE or Metric Metric
  • Number of Points 12
  • Material Chrome Vanadium Steel
See all product information

Product Information

Dimensions

Drive Size 3/8"
Size 8mm

Details

Socket Type Deep
SAE or Metric Metric
Number of Points 12
Material Chrome Vanadium Steel
Finish High Polished Chrome
Item Deep Socket
Features High Polish, Heat Treated

Description

Socket,Chrome,Deep,12 pt.,3/8 In.Drive,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.