
3/8" Drive, 8mm Metric Socket, 6 Points, Standard 6Pt, Chrome 8mm, 3/8"Dr
Mfr # KTI-27108
Zoro # G7045987
product price: $2.75
/eaSold in multiples of 7 for $19.25
Key Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Features
High Polish, Heat Treated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-27108
Zoro #
G7045987
UPC #
00769622271082
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
8mm
Details
Item
Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Standard
Features
High Polish, Heat Treated
Description
Standard 6Pt Chrome Socket, 8mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.