K-Tool International

3/8" Drive Impact Socket black oxide


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/8"
  • SAE or Metric SAE
  • Number of Points 6
  • Material Chrome Moly Steel
  • Socket Type Standard Impact
See all product information

Product Information

Dimensions

Drive Size 3/8"
Size 1/2"

Details

SAE or Metric SAE
Number of Points 6
Material Chrome Moly Steel
Item Impact Socket
Socket Type Standard Impact
Category Type Impact Socket
Finish black oxide

Description

Standard 6Pt Impact Socket,3/8 In.Dr,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.