
3/8" Drive Impact Socket black oxide, Deep, 6 pt., 3/8"Drive, 17mm
Mfr # KTI-37217
Zoro # G7001099
product price: $3.25
/eaSold in multiples of 4 for $13.00
Key Features
Size
17mm
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Socket Type
Deep Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-37217
Zoro #
G7001099
UPC #
00769622372178
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
17mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Socket Type
Deep Impact
Category Type
Impact Socket
Material
Chrome Moly Steel
Description
Impact Socket,Deep,6 pt.,3/8 In.Drive,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.