
3/8" Drive Impact Socket black oxide, Deep, 6 pt., 3/8"Drive, 7/8
Mfr # KTI-32228
Zoro # G7000931
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Size
7/8"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-32228
Zoro #
G7000931
UPC #
00769622322289
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
7/8"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Socket Type
Deep Impact
Material
Chrome Moly Steel
Description
Impact Socket,Deep,6 pt.,3/8 In.Drive,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.