Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Impact Socket, black oxide

  • Mfr # KTI-32012

  • Zoro # G7045390


product price: $14.99
/ea

Key Features

Drive Size
3/8"
Finish
black oxide
Material
Chrome Moly Steel
Socket Type
Universal Joint
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-32012
Zoro #
G7045390
UPC #
00769622320124
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Impact Socket
Finish
black oxide
Material
Chrome Moly Steel
Socket Type
Universal Joint
Category Type
Impact Socket

Description

Impact Socket Universal Joint,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.