
3/8" Drive Impact Socket black oxide, Stan, 6 pt., 3/8" Drve, 3/8
Mfr # KTI-32112
Zoro # G7000791
product price: $2.95
/eaSold in multiples of 6 for $17.70
Key Features
Drive Size
3/8"
Size
3/8"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-32112
Zoro #
G7000791
UPC #
00769622321121
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
3/8"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Category Type
Impact Socket
Socket Type
Deep Impact
Description
Impact Socket,Stan,6 pt.,3/8 In. Drve,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.