Zoro Homepage

3/8" Drive Impact Socket black oxide, Standard, 6 pt., 3/8"Dr, 16mm

  • Mfr # KTI-37116

  • Zoro # G7001047


product price: $2.85
/ea
Sold in multiples of 5 for $14.25

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-37116
Zoro #
G7001047
UPC #
00769622371164
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
16mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Socket Type
Standard Impact
Category Type
Impact Socket

Description

Impact Socket,Standard,6 pt.,3/8 In.Dr,16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.