Zoro Homepage

3/8" Drive Impact Socket black oxide, Standard 6Pt, 3/8"Dr, 19mm

  • Mfr # KTI-37119

  • Zoro # G7047253


product price: $2.89
/ea
Sold in multiples of 6 for $17.34

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-37119
Zoro #
G7047253
UPC #
00769622371195
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
19mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Chrome Moly Steel

Description

Standard 6Pt Impact Socket,3/8 In.Dr,19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.