
3/8" Drive Impact Socket black oxide, Standard 6Pt, 3/8"Dr, 7/8
Mfr # KTI-32128
Zoro # G7047247
product price: $2.99
/eaSold in multiples of 5 for $14.95
Key Features
Drive Size
3/8"
Size
7/8"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-32128
Zoro #
G7047247
UPC #
00769622321282
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
7/8"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Category Type
Impact Socket
Socket Type
Standard Impact
Description
Standard 6Pt Impact Socket,3/8 In.Dr,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.