Zoro Homepage

3/8" Drive Impact Socket black oxide, Standard Swvel 3/8"Dr, 12mm

  • Mfr # KTI-37512

  • Zoro # G7047177


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Drive Size
3/8"
Size
12mm
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-37512
Zoro #
G7047177
UPC #
00963041023486
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
12mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Category Type
Impact Socket
Socket Type
Swivel Short Impact

Description

Standard Swvel Impact Socket,3/8 In.Dr,12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.