
3/8" Drive Impact Socket black oxide, Swivel 6 pt., 3/8"Dr, 11/16
Mfr # KTI-32522
Zoro # G7000712
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Size
11/16"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-32522
Zoro #
G7000712
UPC #
00769622325228
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
11/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Category Type
Impact Socket
Socket Type
Swivel
Description
Swivel Impact Socket,6 pt.,3/8 In.Dr,11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.