Zoro Homepage

3/8" Drive Impact Socket black oxide, Swivel 6Pt, 3/8"Dr, 5/8

  • Mfr # KTI-32520

  • Zoro # G7047308


product price: $9.45
/ea

Key Features

Size
5/8"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-32520
Zoro #
G7047308
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
5/8"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Category Type
Impact Socket
Socket Type
Swivel

Description

Swivel 6Pt Impact Socket,3/8 In.Dr,5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.