Zoro Homepage
This item is Discontinued.
K-Tool International 3/8" Drive SAE, 10 pcs KTI-22100

3/8" Drive SAE, 10 pcs (Discontinued)

  • Mfr # KTI-22100
  • Zoro # G6999102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22100
Zoro #
G6999102
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
10
Includes
(10) Shallow Socket Size: 5/16" to 7/8"
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Material
Chrome Vanadium Steel

Description

Socket Set,SAE,Std,3/8 In. Dr,6 pt.,10 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.