Zoro Homepage

3/8" Drive SAE, 23 pcs

  • Mfr # KTI-22023

  • Zoro # G7038083


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
23
Includes
(9) 12 Point Short Socket: 3/8" to 7/8"; (6) Deep Socket: 1/2" to 13/16"; (2) Universal Joint; 1/2" and 9/16"; (2) Universal Socket, 6" and 12"; Chrome Extensions; Speed Handle; Flex Handle and 3/8"; Drive Pro Series Ratchet
Finish
Chrome
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22023
Zoro #
G7038083
UPC #
00769622220233
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
23
Includes
(9) 12 Point Short Socket: 3/8" to 7/8"; (6) Deep Socket: 1/2" to 13/16"; (2) Universal Joint; 1/2" and 9/16"; (2) Universal Socket, 6" and 12"; Chrome Extensions; Speed Handle; Flex Handle and 3/8"; Drive Pro Series Ratchet
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE

Description

Chrome Socket Set,3/8 In.Dr,23PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.