Zoro Homepage

3/8" Drive Socket Set Black Oxide

  • Mfr # KTI-37042

  • Zoro # G7002219


product price: $106.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE, Metric
Finish
Black Oxide
Measurement Type
SAE, Metric
Number of Pieces
42
Material
Chrome Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-37042
Zoro #
G7002219
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
SAE or Metric
SAE, Metric
Finish
Black Oxide
Measurement Type
SAE, Metric
Number of Pieces
42
Material
Chrome Molybdenum Steel
Includes
(42) 8 Short Fractional Socket Sized: 5/16" to 3/4", 8 Deep Fractional Socket Sized: 5/16" to 3/4", 12 Short Metric Socket Sized: 8mm to 19mm, 12 Deep Metric Socket Sized: 8mm, to 19mm, Universal Joint and 3" Extension

Description

Impct Sckt,SAE/Mtrc,6 pt.,3/8 In.Dr,42 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.