Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, T47 Torx(R) Socket

  • Mfr # KTI-22647

  • Zoro # G7044891


product price: $3.55
/ea
Sold in multiples of 4 for $14.20

Key Features

Drive Size
3/8"
Finish
Satin
SAE or Metric
Torx(R)
Material
Alloy steel
Socket Type
Internal Torx Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22647
Zoro #
G7044891
UPC #
00769622226471
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
T47

Details

Item
Torx Bit Socket
Finish
Satin
SAE or Metric
Torx(R)
Material
Alloy steel
Socket Type
Internal Torx Bit
Features
Heat Treated

Description

Alloy Stl Intrnl Torx Socket,T-47,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.