Zoro Homepage

3/8 in Drive Hex Socket Set, 7 pcs

  • Mfr # KTI22970

  • Zoro # G903764822


product price: $42.69
/ea

Key Features

Drive Size
3/8 in
Number of Pieces
7
Includes
(1) 3mm Hex Bit, (1) 4mm Hex Bit, (1) 5mm Hex Bit, (1) 5.5mm Hex Bit, (1) 6mm Hex Bit, (1) 7mm Hex Bit, (1) 8mm Hex Bit, (1) 10mm Hex Bit, Socket Rail
Material
Chrome Vanadium Steel
Features
Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI22970
Zoro #
G903764822
UPC #
769622229700
Country of Origin
China

Dimensions

Drive Size
3/8 in

Details

Item
Hex Socket Set
Number of Pieces
7
Includes
(1) 3mm Hex Bit, (1) 4mm Hex Bit, (1) 5mm Hex Bit, (1) 5.5mm Hex Bit, (1) 6mm Hex Bit, (1) 7mm Hex Bit, (1) 8mm Hex Bit, (1) 10mm Hex Bit, Socket Rail
Material
Chrome Vanadium Steel
Features
Heat Treated

Description

  • Heat treated chrome vanadium steel.
  • Packaged on a socket rail.
  • Carded.
  • Dimensions: 0.4" H x 4.2" W x 10.7" D.
  • Sizes: 1/8" Through 3/8".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.