Zoro Homepage

3/8 in Drive Impact Socket Deep Socket, black oxide, SAE, 5/16in., 2-1/2in.L, Hex

  • Mfr # KTI-32210

  • Zoro # G2669786


product price: $3.29
/ea
Sold in multiples of 4 for $13.16

Key Features

Drive Size
3/8 in
Size
5/16 in
Overall Length
2 1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-32210
Zoro #
G2669786
UPC #
769622322104
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
5/16 in
Overall Length
2 1/2 in
Socket Depth
Deep

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ANSI
Features
Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use
Category Type
Hex Socket
Drive Type
Square
Impact Rated
Yes
Output Type
6 pt
Socket Type
Deep Impact
Material
Cr-Mo Steel

Description

Impact Socket, Cr-Mo Steel, Black Oxide, Deep, Square, Drive Size 3/8 in, Impact Rated Yes, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.