Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Impact Socket Standard Socket, black oxide, Metric, 12mm, 1-3/16in.L, Hex

  • Mfr # KTI-37112

  • Zoro # G2669698


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Drive Size
3/8 in
Size
12mm
Overall Length
1 3/16 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-37112
Zoro #
G2669698
UPC #
769622371126
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
12mm
Overall Length
1 3/16 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Deep Impact
Drive Type
Square
Standards
ANSI
Features
Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use
Impact Rated
Yes
Category Type
Hex Socket
Material
Cr-Mo Steel
Output Type
6 pt

Description

Impact Socket, Cr-Mo Steel, Black Oxide, Standard, Square, Drive Size 3/8 in, Impact Rated Yes, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.