Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Impact Socket Standard Socket, black oxide, SAE, 3/4in., 1-3/16in.L, Hex

  • Mfr # KTI-32124

  • Zoro # G2669795


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Drive Size
3/8 in
Overall Length
1 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-32124
Zoro #
G2669795
UPC #
769622321244
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
3/4 in
Overall Length
1 3/16 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Features
Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use
Output Type
6 pt
Impact Rated
Yes
Standards
ANSI
Material
Cr-Mo Steel
Socket Type
Standard Impact
Category Type
Hex Socket
Drive Type
Square

Description

If you are looking for a 6-point impact socket, the KTI KTI-32124 3/8" Dr, 3/4" Size SAE Impact Socket is what you need. This black oxide impact socket has a 1 3/16 in. overall length and fits perfectly into your 3/8 in. drive tool. Made of high quality Cr-Mo steel, this 6 pt impact socket has a hexagonal design that allows for more torque to be applied to fasteners. The KTI KTI-32124 SAE Impact Socket is designed to make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.