
50 Ton Air/ Hydraulic Shop Press
Mfr # KTIHD63650
Zoro # G606005994
product price: $1,939.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTIHD63650
Zoro #
G606005994
UPC #
769622910035
Country of Origin
China
Description
Minimum working range:6.6";Maximum working range: 34.2";Ram stroke:7.5";Double speed pump design achieves improved efficiency;Powerful air motor allows convenient and effortless operation;Self-locking hand winch for easier raising and lowering of the press bed ;6 height adjustments of 5.5" increments for press bed;Comes standard with its own set of Non-Slip steel blocks for safety operation;Anti shock pressure gauge with stainless steel frame;Meets or exceeds ASME PASE 2019 standards;Overall Width: 43-1/2";Side Width: 31-1/2";Frame Height: 67";Frame Width: 8-1/2"
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.