Zoro Homepage

8", 10", 14", 18" L Cast Iron Pipe Wrench Set, 4PCS

  • Mfr # KTI-49000

  • Zoro # G7048209


product price: $50.15
/ea

Key Features

Overall Length
8", 10", 14", 18"
Handle Material
Cast Iron
Material
Forged steel
Features
Strong, Durable and Versatile; Cast Iron with Drop Forged Steel Jaws; Perfect for a Variety of Applications; Includes: (4) Wrench Set: 8", 10", 14", 18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-49000
Zoro #
G7048209
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8", 10", 14", 18"

Details

Item
Pipe Wrench Set,4PCS
Handle Material
Cast Iron
Material
Forged steel
Features
Strong, Durable and Versatile; Cast Iron with Drop Forged Steel Jaws; Perfect for a Variety of Applications; Includes: (4) Wrench Set: 8", 10", 14", 18"

Description

Pipe Wrench Set,4PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.