Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Racing Jack, 1.5Ton, Color: Red

  • Mfr # KTI63094

  • Zoro # G1058694


product price: $173.69
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
1-1/2 Tons
Material
Aluminum
Type
Racing Jack
Features
High Lift Range 3-5/8" to 14-1/4"; 7 Strokes
Length
19-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI63094
Zoro #
G1058694
UPC #
-
Country of Origin
China

Dimensions

Length
19-5/8"

Details

Lifting Capacity
1-1/2 Tons
Item
Aluminum Racing Jack
Material
Aluminum
Type
Racing Jack
Features
High Lift Range 3-5/8" to 14-1/4"; 7 Strokes
Color
Red

Description

Aluminum Racing Jack,1.5Ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.