Zoro Homepage

Angle Cut Bolt Cutters, 36"

  • Mfr # KTI-57436

  • Zoro # G7002322


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Cutting Action
Angle Cut
Features
Chrome-Moly Cutting Head for Strength and Durability
Material Application
Bolts and Wire Mesh, Chains, Padlocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-57436
Zoro #
G7002322
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
36 in

Details

Item
Angle Cut Bolt Cutters,36"
Cutting Action
Angle Cut
Features
Chrome-Moly Cutting Head for Strength and Durability
Material Application
Bolts and Wire Mesh, Chains, Padlocks

Description

Angle Cut Bolt Cutters,36 In., Cutting Action Angle Cut, Features Chrome-Moly Cutting Head for Strength and Durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.