Zoro Homepage

Auto Return Wire Twister Pliers, 9"

  • Mfr # KTI59000

  • Zoro # G6998929


product price: $31.85
/ea

Key Features

Features
Automatic Spring Return for Quick and Efficient Operation, Lifetime Warranty, Diagonal Nose to Reach Tight Areas on Your Aircraft or Other Machinery
Overall Length
8-3/4"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI59000
Zoro #
G6998929
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8-3/4"

Details

Features
Automatic Spring Return for Quick and Efficient Operation, Lifetime Warranty, Diagonal Nose to Reach Tight Areas on Your Aircraft or Other Machinery
Number of Pieces
1
Item
Auto Return Wire Twister Pliers,9"

Description

Auto Return Wire Twister Pliers,9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.