Automotive Fuse Kit, 120 Fuses Included, Not Rated

  • Mfr # KTI00081

  • Zoro # G3352519


product price:  $17.49
/ea

Key Features

Total Number of Fuses Included
120
AC Voltage Rating
Not Rated
DC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI00081
Zoro #
G3352519
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Fuse Kit
Total Number of Fuses Included
120
AC Voltage Rating
Not Rated
DC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Plastic

Description

Mini Auto Fuse Assortment,120 Piece, Basic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.