Zoro Homepage

Bent End Needle Nose Pliers, 6"

  • Mfr # KTI-51206

  • Zoro # G7001519


product price: $11.35
/ea
Sold in multiples of 2 for $22.70

Key Features

Overall Length
6"
Material
Chrome Vanadium Steel
Handle Type
Plastic Dipped Vinyl Grip
Features
Needle Nose Pliers Reach Into Even The Tightest Places
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-51206
Zoro #
G7001519
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6"

Details

Item
Bent End Needle Nose Pliers,6"
Material
Chrome Vanadium Steel
Handle Type
Plastic Dipped Vinyl Grip
Features
Needle Nose Pliers Reach Into Even The Tightest Places
Number of Pieces
1
Side Cutter
Yes

Description

Bent End Needle Nose Pliers,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.