Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit Holder 1/4 Inch

  • Mfr # KTI-18008

  • Zoro # G7054247


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Bit Style
Bit Holder
Material
Tool-Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-18008
Zoro #
G7054247
UPC #
00769622180087
Country of Origin
United States

Dimensions

Drive Size
1/4"

Details

Item
Bit Holder 1/4 Inch
Number of Pieces
1
Measurement Type
SAE
Bit Style
Bit Holder
Material
Tool-Grade
SAE or Metric
SAE

Description

Bit Holder 1/4 Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.