Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 11 in L, Natural, 50 lb Strength

  • Mfr # KTI76110

  • Zoro # G3348267


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Nominal Length
11 in
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI76110
Zoro #
G3348267
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
11 in

Details

Item
Cable Tie
Color
Natural
Tensile Strength
50 lb

Description

Natural Wire Tie,50 Lb Tensile 100/Pk,11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.