Cable Tie, 14 in L, Black, Nylon, 120 lb Strength, 100 PK

  • Mfr # KTI78145

  • Zoro # G915446716


product price: $17.17
/pk 100, $0.17/ea

Key Features

Nominal Length
14 in
Color
Black
Material
Nylon
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI78145
Zoro #
G915446716
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
14 in

Details

Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
120 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.