Cable Tie, 14 in L, Black, Nylon, 50 lb Strength, 100 PK

  • Mfr # KTI78140

  • Zoro # G315446675


product price: $8.89
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.78

Key Features

Nominal Length
14 in
Color
Black
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI78140
Zoro #
G315446675
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
14 in

Details

Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.