Zoro Homepage

Cable Tie, 7 in L, Black, 50 lb Strength

  • Mfr # KTI78070

  • Zoro # G3332709


product price: $4.85
/ea
Sold in multiples of 3 for $14.55

Key Features

Nominal Length
7 in
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI78070
Zoro #
G3332709
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
7 in

Details

Item
Cable Tie
Color
Black
Tensile Strength
50 lb

Description

Black Wire Tie,50 Lb Tensile 100/Pk,7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.