Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 7 in L, Natural, 50 lb Strength, 100 PK

  • Mfr # KTI77070

  • Zoro # G215446706


product price: $8.29
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.58

Key Features

Cable Tie Style
Mountable
Nominal Length
7 in
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI77070
Zoro #
G215446706
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
7 in

Details

Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Tensile Strength
50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.