Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cannon Plug Pliers

  • Mfr # KTI54050

  • Zoro # G7054378


product price: $16.29
/ea

Key Features

Handle Type
Dipped
Material
Nylon
Overall Length
10"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI54050
Zoro #
G7054378
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10"

Details

Handle Type
Dipped
Material
Nylon
Number of Pieces
1
Item
Cannon Plug Pliers

Description

The K Tool International KTI54050 Cannon Plug Pliers are a must-have for electrical work and automotive repairs. They have a non-conductive nylon handle and a built-in wire cutter, so you can cut wires without worrying about an electric shock. These locking pliers come with a dipped handle that makes them easy to grip. The K Tool International KTI54050 Cannon Plug Pliers will help you complete your projects with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.