Zoro Homepage

Cap Filter Wrench, 76mm, 14 Flute

  • Mfr # KTI-73615

  • Zoro # G7054350


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

SAE or Metric
Metric
Wrench Style
Cap Filter
Drive Size
3/8"
Wrench Head Sizes
76mm/14 Flute
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-73615
Zoro #
G7054350
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Wrench Head Sizes
76mm/14 Flute

Details

SAE or Metric
Metric
Item
Cap Filter Wrench 76mm/14 Flute
Wrench Style
Cap Filter
Measurement Type
Metric

Description

Cap Filter Wrench 76mm/14 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.