Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 16mm Size

  • Mfr # KTI-41816

  • Zoro # G2669375


product price: $4.49
/ea

Key Features

Overall Length
8 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
16 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41816
Zoro #
G2669375
UPC #
769622418166
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/4 in
Head Size
16 mm

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Wrench Shape
Straight
Head Movement
Fixed
Features
Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
No
Head Type
Offset
Box End Type
12-Point Box End
Opening Type
Rounded
Handle Type
One Piece
Measurement Type
Metric
Tether Style
Tether Capable
Ratcheting
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.