Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 32mm Size

  • Mfr # KTI-41832

  • Zoro # G0245966


product price: $15.66
/ea

Key Features

Overall Length
16 7/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
32 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41832
Zoro #
G0245966
UPC #
769622418326
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 7/8 in
Head Size
32 mm

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Insulated
No
Single End/Double End
Double End
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Anti-Slip Design
No
Features
Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Tether Style
Tether Capable
Measurement Type
Metric
Opening Type
Rounded
Head Type
Offset
Handle Type
One Piece
Box End Type
12-Point Box End
Ratcheting
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 32 mm, Overall Length 16 7/8 in, Head Offset Angle 15 Degrees , Offset, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.