Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Wrench, 5/16", 12Pt, High Polish

  • Mfr # KTI-41310

  • Zoro # G7055233


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

SAE or Metric
SAE
Finish
Full Polished
Size
5/16"
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41310
Zoro #
G7055233
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/16"

Details

Item
Combo Wrench,5/16",12Pt,High Polish
SAE or Metric
SAE
Finish
Full Polished
Wrench Style
Combination
Number of Points
12
Measurement Type
SAE

Description

Combo Wrench,5/16 In.,12Pt,High Polish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.